Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILBKNA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, Black | AC4XEL 31A441

HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILBKNA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, Black

Item: AC4XEL Model: SNAP1221ILBKNACross Ref: 31A441
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps20A
AntimicrobialNo
Application EnvironmentCommercial Environments
ColorBlack
Dielectric Strength1500V AC
GradeCommercial
Height1.74"
IndicatorBlue LED
Length4.18"
LockingNo
MaterialThermoplastic
Number Of Poles1
Operating Temp.-40°C to +75°C
Rated Hp1 hp to 2 hp
Switch FunctionMaintained
Switch Type1-Pole , Toggle
Voltage120-227V AC
Voltage (ac)120-277V AC
Width1.3"
Wiring MethodWiring Module
Current Rating20A
MarketIndustrial Grade
Overall Height1.7"
Overall Width1.3"
Resistance PropertiesImpact Resistant
StandardsUL LISTED
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.42
Ship length (cm)10.62
Ship width (cm)3.3
HS code8536509065
Country of OriginUS

Product Details:

    • Special Features: Light On with Load Off
    • Sub-Brand: SNAPCONNECT

Product Variants

ProductModelVoltageColorHeightWiring MethodApplication EnvironmentIndicatorSwitch TypeAmpsPrice
HUBBELL WIRING DEVICE-KELLEMS SNAP1201ILINA Toggle Switch, Illuminated, Single Pole, 15A, 120/277VAC, Ivory | AC4XDC 31A361 SNAP1201ILINA120-227V ACIvory1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole15A€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1201ILWNA Toggle Switch, Illuminated, Single Pole, 15A, 120/277VAC, White | AC4XDD 31A362 SNAP1201ILWNA120-227V ACWhite1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole15A€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1201ILBKNA Toggle Switch, Illuminated, Single Pole, 15A, 120/277VAC, Black | AC4XED 31A428 SNAP1201ILBKNA120-227V ACBlack1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole15A€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1201ILRNA Toggle Switch, Illuminated, Single Pole, 15A, 120/277VAC, Red | AC4XEE 31A429 SNAP1201ILRNA120-227V ACRed1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole15A€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILINA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, Ivory | AC4XEM 31A442 SNAP1221ILINA120-227V ACIvory1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole20A€32.43
HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILRNA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, Red | AC4XEN 31A443 SNAP1221ILRNA120-227V ACRed1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole20A€32.43
HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILWNA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, White | AC4XEX 31A460 SNAP1221ILWNA120-227V ACWhite1.74"Wiring ModuleCommercial EnvironmentsBlue LED1-Pole20A€32.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP1221ILBKNA Toggle Switch, Illuminated, Single Pole, 20A, 120/277VAC, Black
€36.03 /unit