Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SHC1094 Strain Relief Cord Grip | AE3FME 5D788

HUBBELL WIRING DEVICE-KELLEMS SHC1094 Strain Relief Cord Grip

Item: AE3FME Model: SHC1094Cross Ref: 5D788
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€280.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
ColorWhite
Conduit Size3"
Cord Dia. Range2.81" to 3"
Length4 2/25"
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum
TypeStraight
Body ColorSilver
Body MaterialAluminum
Box Connection3" MNPT
Bushing MaterialNeoprene
Collar MaterialAluminum
Compatible Conduit Trade Size3"
Compatible Conduit TypeLiquid Tight Cord Connector
Connection OrientationStraight
Environmental RatingHazardous Locations
For Maximum Cable Od3"
For Minimum Cable Od2.81"
For Use WithKellems Wire Management
Form SizeF8
Grommet Color CodeNo Code
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Hub Size3"
InsulatedNo
Ip RatingIP66
Length - Box To End Of Connector2 11/16"
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
Maximum Operating Temperature240°F
Minimum Operating Temperature-30°F
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Cords1
Overall Length4"
StandardsCSA CERTIFIED, TITLE 46-PART 111, UL 514B, UNITED STATES COAST GUARD APPROVAL
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)12.7
Ship length (cm)10.16
Ship width (cm)12.7
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConduit SizeCord Dia. RangeMaterialColorMale/femaleTypeLiquid Tight / Dust TightCord Dia. (in.)Price
HUBBELL WIRING DEVICE-KELLEMS SHC1047 Strain Relief Cord Grip | AE3FLH 5D744 SHC10471"1" to 1.13"AluminumWhiteMaleStraightLiquid Tight-€50.62
HUBBELL WIRING DEVICE-KELLEMS SHC1048 Strain Relief Cord Grip | AE3FLJ 5D745 SHC10481"1.13" to 1.25"AluminumWhiteMaleStraightLiquid Tight-€50.62
HUBBELL WIRING DEVICE-KELLEMS SHC1061 Strain Relief Cord Grip | AE3FLN 5D757 SHC10611 1/2"1.38" to 1.5"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1062 Strain Relief Cord Grip | AE3FLP 5D758 SHC10621 1/2"1.5" to 1.63"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1063 Strain Relief Cord Grip | AE3FLQ 5D759 SHC10631 1/2"1.63" to 1.75"AluminumWhiteMaleStraightLiquid Tight-€105.56
HUBBELL WIRING DEVICE-KELLEMS SHC1064 Strain Relief Cord Grip | AE3FLR 5D760 SHC10641 1/2"1.75" to 1.88"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1071 Strain Relief Cord Grip | AE3FLT 5D767 SHC10712"1.81" to 1.94"AluminumWhiteMaleStraightLiquid Tight-€134.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SHC1094 Strain Relief Cord Grip
€280.50 /unit