Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SHC1063 Strain Relief Cord Grip | AE3FLQ 5D759

HUBBELL WIRING DEVICE-KELLEMS SHC1063 Strain Relief Cord Grip

Item: AE3FLQ Model: SHC1063Cross Ref: 5D759
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
ColorWhite
Conduit Size1 1/2"
Cord Dia. Range1.63" to 1.75"
Length2.95"
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum
TypeStraight
Body ColorSilver
Body MaterialAluminum
Box Connection1 1/2" MNPT
Bushing MaterialNeoprene
Collar MaterialAluminum
Compatible Conduit Trade Size1 1/2"
Compatible Conduit TypeLiquid Tight Cord Connector
Connection OrientationStraight
Environmental RatingHazardous Locations
For Maximum Cable Od1 3/4"
For Minimum Cable Od1.63"
For Use WithKellems Wire Management
Form SizeF6
Grommet Color CodeNo Code
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Hub Size1 1/2"
InsulatedNo
Ip RatingIP66
Length - Box To End Of Connector2 3/16"
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
Maximum Operating Temperature240°F
Minimum Operating Temperature-30°F
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Cords1
Overall Length2 15/16"
StandardsCSA CERTIFIED, TITLE 46-PART 111, UL 514B, UNITED STATES COAST GUARD APPROVAL
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.38
Ship length (cm)7.46
Ship width (cm)8.38
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConduit SizeCord Dia. RangeMaterialColorMale/femaleTypeLiquid Tight / Dust TightCord Dia. (in.)Price
HUBBELL WIRING DEVICE-KELLEMS SHC1047 Strain Relief Cord Grip | AE3FLH 5D744 SHC10471"1" to 1.13"AluminumWhiteMaleStraightLiquid Tight-€50.62
HUBBELL WIRING DEVICE-KELLEMS SHC1048 Strain Relief Cord Grip | AE3FLJ 5D745 SHC10481"1.13" to 1.25"AluminumWhiteMaleStraightLiquid Tight-€50.62
HUBBELL WIRING DEVICE-KELLEMS SHC1061 Strain Relief Cord Grip | AE3FLN 5D757 SHC10611 1/2"1.38" to 1.5"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1062 Strain Relief Cord Grip | AE3FLP 5D758 SHC10621 1/2"1.5" to 1.63"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1064 Strain Relief Cord Grip | AE3FLR 5D760 SHC10641 1/2"1.75" to 1.88"AluminumWhiteMaleStraightLiquid Tight-€91.22
HUBBELL WIRING DEVICE-KELLEMS SHC1071 Strain Relief Cord Grip | AE3FLT 5D767 SHC10712"1.81" to 1.94"AluminumWhiteMaleStraightLiquid Tight-€134.87
HUBBELL WIRING DEVICE-KELLEMS SHC1076 Strain Relief Cord Grip | AE3FLU 5D772 SHC10762 1/2"1.69" to 1.81"AluminumWhiteMaleStraightLiquid Tight-€139.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SHC1063 Strain Relief Cord Grip
€123.16 /unit