Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SA2525 Round Floor Box Cover Combination | AB9PYJ 2EML8

HUBBELL WIRING DEVICE-KELLEMS SA2525 Round Floor Box Cover Combination

Item: AB9PYJ Model: SA2525Cross Ref: 2EML8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Floor Box Cover
Length3 7/8"
MaterialAluminum
Number Of Gangs1
ShapeRound
Width1/4"
ColorSilver
Cover ShapeRound
FinishBrushed
Overall Diameter3 7/8"
Overall Height1/4"
StandardsUL 514, UL/CSA

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.71
Ship length (cm)9.83
Ship width (cm)9.83
HS code7616995090
Country of OriginUS

Product Variants

ProductModelMaterialShapePrice
HUBBELL WIRING DEVICE-KELLEMS SA3725 Round Floor Box Cover Duplex Screw | AB9PYH 2EML7 SA3725AluminumRound€112.34
HUBBELL WIRING DEVICE-KELLEMS SA2925 Round Floor Box Cover Single Receptacle | AB9PYK 2EML9 SA2925AluminumRound€91.12
HUBBELL WIRING DEVICE-KELLEMS SF2525 Round Floor Box Cover And Carpet Flange | AB9PYL 2EMN1 SF2525BrassRound€148.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SA2525 Round Floor Box Cover Combination
€125.82 /unit