Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS S1TFCBL Tile Flange Cover SystemOne Black | AB9MNM 2DZP3

HUBBELL WIRING DEVICE-KELLEMS S1TFCBL Tile Flange Cover SystemOne Black

Item: AB9MNM Model: S1TFCBLCross Ref: 2DZP3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€374.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTile Flange & Cover Assembly
FinishBlack
Length5 5/8"
MaterialAluminum
Number Of Gangs2
ShapeRound
TypeBlack
Width5/8"
ColorBlack
Compatible With SeriesSeries S1
Cover ShapeRound
Flange IncludedTile Flange
Overall Diameter5 5/8"
Overall Height5/8"
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)1.19
Ship length (cm)14.29
Ship width (cm)14.27
HS code8302416080
Country of OriginCN

Product Variants

ProductModelMaterialFinishShapePrice
HUBBELL WIRING DEVICE-KELLEMS S1CFCAL Carpet Flange Cover SystemOne Aluminium | AB9MMU 2DZL4 S1CFCALAluminumAluminumRound€321.24
HUBBELL WIRING DEVICE-KELLEMS S1CFCBL Carpet Flange Cover SystemOne Black | AB9MMV 2DZL5 S1CFCBLAluminumBlackRound€321.24
HUBBELL WIRING DEVICE-KELLEMS S1CFCBRS Carpet Flange Cover SystemOne Brass | AB9MMW 2DZL6 S1CFCBRSBrassBrassRound€321.24
HUBBELL WIRING DEVICE-KELLEMS S1TFCAL Tile Flange Cover SystemOne Aluminium | AB9MNL 2DZP2 S1TFCALAluminumAluminumRound€321.24
HUBBELL WIRING DEVICE-KELLEMS S1TFCBRS Tile Flange Cover SystemOne Brass | AB9MNN 2DZP4 S1TFCBRSBrassBrassRound€321.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS S1TFCBL Tile Flange Cover SystemOne Black
€374.78 /unit