Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HCMS05130 Straight Plug, Female, With 30 Feet Cable, 5 Pole | CE6UUX

HUBBELL WIRING DEVICE-KELLEMS HCMS05130 Straight Plug, Female, With 30 Feet Cable, 5 Pole

Item: CE6UUX Model: HCMS05130
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€185.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.99"
Jacket TypeSEOOW
Number Of Conductors5
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)30.48

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeConductor TypeTemp. RangeColorOperating Temp.Operating Temp. RangePrice
HUBBELL WIRING DEVICE-KELLEMS HCMA12312P11 Straight Plug, Female, 12 Pole | CE6URN HCMA12312P11121 1/4"-Copper-20°C to +105°CBlack--€353.57
HUBBELL WIRING DEVICE-KELLEMS HCMS02103 Straight Plug, Female, With 3 Feet Cable, 2 Pole | CE6URP HCMS0210320.99"SEOOWCopper-20°C to +105°CBlack--€35.16
HUBBELL WIRING DEVICE-KELLEMS HCMS02106 Straight Plug, Female, With 6 Feet Cable, 2 Pole | CE6URQ HCMS0210620.99"SEOOWCopper-20°C to +105°CBlack---
RFQ
HUBBELL WIRING DEVICE-KELLEMS HCMS02115 Straight Plug, Female, With 15 Feet Cable, 2 Pole | CE6URR HCMS0211520.99"SEOOWCopper-20°C to +105°CBlack--€66.17
HUBBELL WIRING DEVICE-KELLEMS HCMS02120 Straight Plug, Female, With 20 Feet Cable, 2 Pole | CE6URT HCMS0212020.99"SEOOWCopper-20°C to +105°CBlack--€77.98
HUBBELL WIRING DEVICE-KELLEMS HCMS02130 Straight Plug, Female, With 30 Feet Cable, 2 Pole | CE6URV HCMS0213020.99"SEOOWCopper-20°C to +105°CBlack--€96.88
HUBBELL WIRING DEVICE-KELLEMS HCMS02412 Straight Plug, Female, With 12 Feet Cable, 2 Pole | CE6URW HCMS0241220.99"SEOOWCopper-20°C to +105°CBlack--€55.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HCMS05130 Straight Plug, Female, With 30 Feet Cable, 5 Pole
€185.86 /unit