Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RSD215GY Rocker, Double Pole, 15A, 120/277VAC, Gray | BD4ZEM

HUBBELL WIRING DEVICE-KELLEMS RSD215GY Rocker, Double Pole, 15A, 120/277VAC, Gray

Item: BD4ZEM Model: RSD215GY
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Product Datasheethubbell-wiring-device-kellems-rsd215gy.pdf

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)10.41
Ship width (cm)4.32
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RSD215GY Rocker, Double Pole, 15A, 120/277VAC, Gray
€51.97 /unit