HUBBELL WIRING DEVICE-KELLEMS RR15SALTR Receptacle, Tamper Resistant, Duplex, 15A, 125V, 2-Pole, Self Grounding, Almond | CE6RRY

HUBBELL WIRING DEVICE-KELLEMS RR15SALTR Receptacle, Tamper Resistant, Duplex, 15A, 125V, 2-Pole, Self Grounding, Almond

Item: CE6RRY Model: RR15SALTR
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorAlmond
ConnectivityPush And Side Wire
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship height (cm)2.79
Ship length (cm)10.67
Ship width (cm)3.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR15SALTR Receptacle, Tamper Resistant, Duplex, 15A, 125V, 2-Pole, Self Grounding, Almond