HUBBELL WIRING DEVICE-KELLEMS RR15EAL Duplex Receptacle, 15A, 125V, Almond | CE6RQU

HUBBELL WIRING DEVICE-KELLEMS RR15EAL Duplex Receptacle, 15A, 125V, Almond

Item: CE6RQU Model: RR15EAL
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorAlmond
ConnectivityEight Push Wire Holes
MaterialThermoplastic
Mounting StyleScrew
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR15EAL Duplex Receptacle, 15A, 125V, Almond