Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RF3004PA010 Receptacle, Female, With 10 Feet Cable, 30 A, 4 Pole | CE6XTF

HUBBELL WIRING DEVICE-KELLEMS RF3004PA010 Receptacle, Female, With 10 Feet Cable, 30 A, 4 Pole

Item: CE6XTF Model: RF3004PA010
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€213.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps30A
ColorGray
Conductor Size#10 AWG
Conductor TypeCopper
ConstructionFabricated
MaterialComposite
Number Of Conductors4
Number Of Poles4
Voltage600V
Wattage18000 W

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)22.21
Ship length (cm)17.78
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RF3004PA010 Receptacle, Female, With 10 Feet Cable, 30 A, 4 Pole
€213.93 /unit