Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RA12GYPK100 Wallplate Replacement Screws, 1/2 Inch Length, Gray, Pack Of 100 | BD4KFC

HUBBELL WIRING DEVICE-KELLEMS RA12GYPK100 Wallplate Replacement Screws, 1/2 Inch Length, Gray, Pack Of 100

Item: BD4KFC Model: RA12GYPK100
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
ColorGray
MountingScrew Mounting

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RA12GYPK100 Wallplate Replacement Screws, 1/2 Inch Length, Gray, Pack Of 100
€61.99 /unit