HUBBELL WIRING DEVICE-KELLEMS PH2306PB165 Cordset, Male/Female, 6 Wire, Length 165 Feet | CE6XKX

HUBBELL WIRING DEVICE-KELLEMS PH2306PB165 Cordset, Male/Female, 6 Wire, Length 165 Feet

Item: CE6XKX Model: PH2306PB165
In Stock

Get it by Thursday, Jun 12

€1,135.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Amps Rating20A
ColorGray
Conductor Size#12 AWG, #10 AWG
Conductor TypeCopper
ConstructionFabricated
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors6
Outside Dia.0.77"
Strand TypeMulti
Temp. Range-20°C to +105°C
Voltage Rating600V

Shipping Info:

Ship weight (kg) 25.56
Ship height (cm)20.07
Ship length (cm)55.12
Ship width (cm)54.1
Country of OriginUS

Product Variants

ProductModelCable LengthWire SizeColorAmps RatingVoltage RatingOutside Dia.Conductor SizeNumber Of ConductorsPrice
HUBBELL WIRING DEVICE-KELLEMS PH2003PB005 Cordset, 20 A, Length 5 Feet | AB9MNV 2DZT3 PH2003PB005--Gray20A600V0.71"#12 AWG3€329.33
RFQ
HUBBELL WIRING DEVICE-KELLEMS PH2003PB010 Cordset, 20A | AB9MNW 2DZT4 PH2003PB010--Gray20A600V0.71"#12 AWG3€341.45
HUBBELL WIRING DEVICE-KELLEMS PH2003PB020 Cordset, 20A | AB9MNY 2DZT6 PH2003PB020--Gray20A600V0.71"#12 AWG3€373.78
HUBBELL WIRING DEVICE-KELLEMS PH2003PB025 Cordset, 20A | AB9MNZ 2DZT7 PH2003PB025--Gray20A600V0.71"#12 AWG3€389.93
HUBBELL WIRING DEVICE-KELLEMS PH2304PB005 Cordset, Male/Female, Length 5 Feet | AB9MPA 2DZT8 PH2304PB005--Gray20A600V3/4"#12 AWG, #10 AWG4€343.47
RFQ
HUBBELL WIRING DEVICE-KELLEMS PH2304PB010 Cordset, Male/Female, Length 10 Feet | AB9MPB 2DZT9 PH2304PB010--Gray20A600V3/4"#12 AWG, #10 AWG4€357.62
HUBBELL WIRING DEVICE-KELLEMS PH2304PB015 Cordset, Male/Female, Length 15 Feet | AB9MPC 2DZU1 PH2304PB015--Gray20A600V3/4"#12 AWG, #10 AWG4€373.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PH2306PB165 Cordset, Male/Female, 6 Wire, Length 165 Feet
€1,135.20 /unit