VESTIL SLG-6 Safety Lift Gate 72 x 43 | AG7YWZ

VESTIL SLG-6 Safety Lift Gate, 72 x 43 Inch Size

Item: AG7YWZ Model: SLG-6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€442.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Barricade
Arm Height Lowered43 3/4"
Arm Height Raised111"
Arm Length72"
Base Plate Length4"
Base Plate Width4"
ColorYellow
Depth4"
Height43"
IncludesMounting Hardware
Length1"
Lowered Gate Width6 ft.
MaterialSteel
Mounting Hole Dia.0.438"
Power SourceManual Hydraulic
Usable Upper Bail Length42 5/8"
Width72"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)7.62
Ship length (cm)177.8
Ship width (cm)17.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelArm Height RaisedArm LengthLowered Gate WidthHeightIncludesMaterialDepthColorPrice
VESTIL SLG-10 Safety Lift Gate 120" x 43" | AG7YWY SLG-10159"114"10 ft.43"Mounting HardwareSteel4"Yellow€537.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SLG-6 Safety Lift Gate, 72 x 43 Inch Size
€442.28 /unit