Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PG2306PB010 Cordset, Female, 6 Wire, Length 10 Feet | CE6XDU

HUBBELL WIRING DEVICE-KELLEMS PG2306PB010 Cordset, Female, 6 Wire, Length 10 Feet

Item: CE6XDU Model: PG2306PB010
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€428.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Amps Rating20A
ColorGray
Conductor Size#12 AWG, #10 AWG
Conductor TypeCopper
ConstructionFabricated
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors6
Outside Dia.0.77"
Strand TypeMulti
Temp. Range-20°C to +105°C
Voltage Rating600V

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Variants

ProductModelColorNumber Of ConductorsVoltage RatingAmps RatingOutside Dia.Conductor SizeMaterialNumber Of WiresPrice
HUBBELL WIRING DEVICE-KELLEMS PF1003PB005S Cordset, Female, 3 Wire, Length 5 Feet | CE6XBA PF1003PB005SGray3600V10A0.71"#12 AWG--€101.83
HUBBELL WIRING DEVICE-KELLEMS PF1003PB010S Cordset, Female, 3 Wire, Length 10 Feet | CE6XBB PF1003PB010SGray3------€127.89
HUBBELL WIRING DEVICE-KELLEMS PF1003PB015 Cordset, Female, 3 Wire, Length 15 Feet | CE6XBC PF1003PB015Gray3------€112.34
HUBBELL WIRING DEVICE-KELLEMS PF1003PB020 Cordset, Female, 10 A, Length 20 Feet | CE6XBD PF1003PB020Gray3600V10A0.71"#12 AWG--€127.29
HUBBELL WIRING DEVICE-KELLEMS PF1003PB040 Cordset, Female, Length 40 Feet | CE6XBE PF1003PB040Gray3600V10A0.71"#12 AWG--€185.27
HUBBELL WIRING DEVICE-KELLEMS PF1003PB060 Cordset, Female, Length 60 Feet | CE6XBF PF1003PB060Gray3600V10A0.71"#12 AWG--€258.62
HUBBELL WIRING DEVICE-KELLEMS PF1003PB100 Cordset, Female, Length 100 Feet | CE6XBG PF1003PB100Gray3600V10A0.71"#12 AWG--€416.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PG2306PB010 Cordset, Female, 6 Wire, Length 10 Feet
€428.78 /unit