Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1LCP1 Ratcheting Combination Wrench 21mm Flexible | AB2DMP

WESTWARD 1LCP1 21mm Ratcheting Combination Wrench, Flexible, Metric

Item: AB2DMP Model: 1LCP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignNo
Box End StyleSpline
Corrosion ResistanceYes
FinishChrome
Flexible HeadNo
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Angle
Head MovementFlexible
Head Thickness1/2"
Head TypeFlexible
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Min. Arc Swing
Non-magneticNo
Non-sparkingNo
Number Of Geared Teeth72
Number Of Points12
Offset
Opening TypeRounded
Overall Length12 1/2"
RatchetingYes
ReversibleNo
ReversingNo
Sae Or MetricMetric
Tether CapableStandard Tool
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleLocking Flexible
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Size21 mm
StandardsDIN AND ANSI
Weight1.166 lbs.

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)4.57
Ship length (cm)37.85
Ship width (cm)6.6
HS code8204110030
Country of OriginTW

Product Details:

    • DIN- / ANSI-certified wrench designed for tightening and loosening fasteners in automobile repair & maintenance applications
    • Features a straight configuration with a flexible head movement for accessing hard-to-reach places
    • Alloy steel construction to provide optimum toughness and high impact resistance
    • Full polish finish for better conductivity and high reflectivity

Product Variants

ProductModelOverall LengthHead SizeHead ThicknessSizeOpening TypeMeasurement TypeReversingHead TypePrice
WESTWARD 1LCN3 Ratcheting Combination Wrench 10mm Flexible | AB2DMG 1LCN36 1/2"-5/16"10RoundedMetricNoFlexible€33.27
WESTWARD 1LCN4 Ratcheting Combination Wrench 12mm Flexible | AB2DMH 1LCN47 1/2"-5/16"12"RoundedMetricNoFlexible€34.62
WESTWARD 1LCN5 Ratcheting Combination Wrench 13mm Flexible | AB2DMJ 1LCN58"13 mm5/16"13RoundedMetricNoFlexible€36.11
WESTWARD 1LCN6 Ratcheting Combination Wrench 14mm Flexible | AB2DMK 1LCN68 1/2"-3/8"-RoundedMetricNoFlexible€36.88
WESTWARD 1LCN7 Ratcheting Combination Wrench 15mm Flexible | AB2DML 1LCN79"15 mm3/8"-RoundedMetricNoFlexible€39.46
WESTWARD 1LCN8 Ratcheting Combination Wrench 17mm Flexible | AB2DMM 1LCN810"17 mm3/8"-RoundedMetricNoFlexible€47.19
WESTWARD 1LCN9 Ratcheting Combination Wrench 19mm Flexible | AB2DMN 1LCN911"19 mm7/16"-RoundedMetricNoFlexible€47.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1LCP1 21mm Ratcheting Combination Wrench, Flexible, Metric
€53.90 /unit