Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS LBRLXT360 Sensor Replacement Lens, Low Bay, 360 Deg., Extreme Temperature, Outdoor | CE6RLY

HUBBELL WIRING DEVICE-KELLEMS LBRLXT360 Sensor Replacement Lens, Low Bay, 360 Deg., Extreme Temperature, Outdoor

Item: CE6RLY Model: LBRLXT360
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Lens
Product Datasheethubbell-wiring-device-kellems-lbrlxt360.pdf

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.6
Ship length (cm)11.68
Ship width (cm)8.38
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS LBRLXT360 Sensor Replacement Lens, Low Bay, 360 Deg., Extreme Temperature, Outdoor
€18.75 /unit