Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS ISFBR15EI Decorator Frame Decorator Plate Frame, One Vga, Blank, Recessed | CE6PNF

HUBBELL WIRING DEVICE-KELLEMS ISFBR15EI Decorator Frame Decorator Plate Frame, One Vga, Blank, Recessed

Item: CE6PNF Model: ISFBR15EI
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecorative Cover Plate
ColorIvory
ConstructionABS
MaterialABS
Number Of Ports1
OrientationHorizontal

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)13.78
Ship length (cm)14.61
Ship width (cm)1.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS ISFBR15EI Decorator Frame Decorator Plate Frame, One Vga, Blank, Recessed
€16.88 /unit