Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IN430MS1 Replacement Interior, Male, 30 A, 4 Wire, Thermoset Polyester, Black | CE6TPD

HUBBELL WIRING DEVICE-KELLEMS IN430MS1 Replacement Insulgrip Pin And Sleeve Interior

Item: CE6TPD Model: IN430MS1Cross Ref: 24JP32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€299.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin And Sleeve Interior
Amps30A
Cord TypePortable
Exposure ConditionsWateright
MaterialComposite
Mounting StyleCord
Number Of Poles3.0
Number Of Wires4.0
ColorBlack
Compatible Device Current30A
Compatible Device Wire Number4
Current Rating30A
For Use WithPlugs
GenderMale
Grounding StyleStyle 1
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PolesMounting StyleNumber Of WiresAmpsExposure ConditionsCord TypePrice
HUBBELL WIRING DEVICE-KELLEMS IN3100FS1 Replacement Interior, Female, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNJ IN3100FS1Thermoplastic2.0Screw3.0100AWateright-€397.88
HUBBELL WIRING DEVICE-KELLEMS IN3100FS2 Replacement Interior, Female, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNK IN3100FS2Thermoplastic2.0Screw3.0100AWateright-€458.23
HUBBELL WIRING DEVICE-KELLEMS IN3100MS1 Replacement Interior, Male, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNL IN3100MS1Composite2.0Cord3.0100AWaterightPortable€509.14
HUBBELL WIRING DEVICE-KELLEMS IN3100MS2 Replacement Interior, Male, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNM IN3100MS2Composite2.0Cord3.0100AWaterightPortable€577.03
HUBBELL WIRING DEVICE-KELLEMS IN330FS1 Replacement Interior, Female, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNN IN330FS1Thermoplastic2.0Screw3.030AWateright-€193.15
HUBBELL WIRING DEVICE-KELLEMS IN330FS2 Replacement Interior, Female, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNP IN330FS2Thermoplastic2.0Screw3.030AWateright-€240.43
HUBBELL WIRING DEVICE-KELLEMS IN330MS1 Replacement Interior, Male, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNQ IN330MS1Composite2.0Cord3.030AWaterightPortable€240.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IN430MS1 Replacement Insulgrip Pin And Sleeve Interior
€299.36 /unit