GRAINGER 9803_48_48 Stainless Steel Sheet 410, 4 Ft X 4 Ft Size, 0.08 Inch Thick, 45 Rockwell Hardness, Mill | CQ7CNJ

GRAINGER 9803_48_48 Stainless Steel Sheet 410, 4 Ft X 4 Ft Size, 0.08 Inch Thick, 45 Rockwell Hardness, Mill

Item: CQ7CNJ Model: 9803_48_48Cross Ref: 795W30
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 422
GradeGrade 410
Heat TreatableYes
Includes Material CertificateYes
Length4 ft.
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 45
ShapeRectangle
Tensile Strength221200 psi
Thickness2/25"
Width4 ft.
Yield Strength177700 psi
Material GradeGrade 410
Overall Length4 ft.
Overall Width4 ft.
StandardsASTM F899

Shipping Info:

Ship weight (kg) 23.832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentFabricationPrice
GRAINGER 9670_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.025 Inch Thick, 99 Rockwell Hardness | CQ7ART 9670_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€332.51
GRAINGER 9671_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.032 Inch Thick, 99 Rockwell Hardness | CQ7ARU 9671_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€287.98
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 9673_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€319.46
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 9674_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€321.84
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 9675_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€454.48
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 9676_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€349.76
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 9677_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€482.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9803_48_48 Stainless Steel Sheet 410, 4 Ft X 4 Ft Size, 0.08 Inch Thick, 45 Rockwell Hardness, Mill