Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IN360FS1 Replacement Interior, Female, 60 A, 3 Wire, Thermoset Polyester, Black | CE6TNT

HUBBELL WIRING DEVICE-KELLEMS IN360FS1 Replacement Insulgrip Pin and Sleeve Interior

Item: CE6TNT Model: IN360FS1Cross Ref: 24JP15
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€336.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin And Sleeve Interior
Amps60A
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleScrew
Number Of Poles2.0
Number Of Wires3.0
ColorBlack
Compatible Device Current60A
Current Rating60A
GenderFemale
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PolesMounting StyleNumber Of WiresAmpsExposure ConditionsCord TypePrice
HUBBELL WIRING DEVICE-KELLEMS IN3100FS1 Replacement Interior, Female, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNJ IN3100FS1Thermoplastic2.0Screw3.0100AWateright-€397.88
HUBBELL WIRING DEVICE-KELLEMS IN3100FS2 Replacement Interior, Female, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNK IN3100FS2Thermoplastic2.0Screw3.0100AWateright-€458.23
HUBBELL WIRING DEVICE-KELLEMS IN3100MS1 Replacement Interior, Male, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNL IN3100MS1Composite2.0Cord3.0100AWaterightPortable€509.14
HUBBELL WIRING DEVICE-KELLEMS IN3100MS2 Replacement Interior, Male, 100 A, 3 Wire, Thermoset Polyester, Black | CE6TNM IN3100MS2Composite2.0Cord3.0100AWaterightPortable€577.03
HUBBELL WIRING DEVICE-KELLEMS IN330FS1 Replacement Interior, Female, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNN IN330FS1Thermoplastic2.0Screw3.030AWateright-€193.15
HUBBELL WIRING DEVICE-KELLEMS IN330FS2 Replacement Interior, Female, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNP IN330FS2Thermoplastic2.0Screw3.030AWateright-€240.43
HUBBELL WIRING DEVICE-KELLEMS IN330MS1 Replacement Interior, Male, 30 A, 3 Wire, Thermoset Polyester, Black | CE6TNQ IN330MS1Composite2.0Cord3.030AWaterightPortable€240.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IN360FS1 Replacement Insulgrip Pin and Sleeve Interior
€336.74 /unit