Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IMSP1W Av Istation Module, Red And Black Speaker Posts, 1-Unit, White | CE6NLM

HUBBELL WIRING DEVICE-KELLEMS IMSP1W Av Istation Module, Red And Black Speaker Posts, 1-Unit, White

Item: CE6NLM Model: IMSP1W
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemiStation Module
ConnectivityScrew Terminals
Contact MaterialBeryllium Copper
Resistance100 ohms

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)13.78
Ship length (cm)14.48
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IMSP1W Av Istation Module, Red And Black Speaker Posts, 1-Unit, White
€42.02 /unit