Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IG5662 Straight Receptacle, Duplex, 15A 250V, 6-15R, Orange, 1 Pk | BC7ZEJ

HUBBELL WIRING DEVICE-KELLEMS IG5662 Straight Receptacle, Duplex, 15A 250V, 6-15R, Orange, 1 Pk

Item: BC7ZEJ Model: IG5662
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorOrange
ConnectivityBack And Side Wired Screw Terminals
Height1.05"
Length3 7/25"
MaterialNylon
Max. Hp1 1/2 hp
Nema RatingNEMA 6-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage250V
Wattage3750 W
Width1.33"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.67
Ship length (cm)8.33
Ship width (cm)3.38
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IG5662 Straight Receptacle, Duplex, 15A 250V, 6-15R, Orange, 1 Pk
€63.31 /unit