BALLYMORE FSH626P Rolling Ladder, Steel, 60 Inch Height | CN9CKK

BALLYMORE FSH626P Rolling Ladder, Steel, 60 Inch Height

Item: CN9CKK Model: FSH626PCross Ref: 41LC85
In Stock

Get it by Friday, Jun 13

€678.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
All Welded OptionNo
All-directionalNo
Assembled L X W X H49 X 30 X 93
Base W X L30 x 49
ColorGray
Eligible For UpsNo
Employee Only Sign OptionAvailable
Entrance ChainNo
Fold Down Rails OptionNo
Freight Class300
Handrail ConfigurationNo Handrails
HandrailsYes
Handrails In Separate BoxNo
Locking MechanismNo Locking Mechanism
Lockstep TypeNo
Overall Height Inches93
Rear Exit OptionNo
Right Exit OptionNot Available
Skid Dims96 x 40 x 5
Skid Height5
Skid Length96
Skid Width40
Slope56 Degree Slope
Step Width24
Steps6
Toeboards OptionsNot Available
Top Step Height Inches60

Shipping Info:

Ship weight (kg) 44.1

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE FSH626P Rolling Ladder, Steel, 60 Inch Height
€678.42 /unit