Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IG5352TR Straight Receptacle, Duplex, 20A 125V, Back And Side Wired, Orange, 1 Pk | BD3ZDL

HUBBELL WIRING DEVICE-KELLEMS IG5352TR Straight Receptacle, Duplex, 20A 125V, Back And Side Wired, Orange, 1 Pk

Item: BD3ZDL Model: IG5352TR
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorBrown
ConnectivityBack And Side Wired Screw Terminals
Height1.07"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage2500 W
Width1.57"
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.72
Ship length (cm)8.33
Ship width (cm)3.99
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IG5352TR Straight Receptacle, Duplex, 20A 125V, Back And Side Wired, Orange, 1 Pk
€37.38 /unit