Stafford Mfg 31L200 Shaft Collar, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel | CJ6LMP

STAFFORD MFG 31L200 Shaft Collar, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel

Item: CJ6LMP Model: 31L200
Limited Availability
€11.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2"
FinishBlack Oxide
GradeA283GRC
MaterialSteel
Outside Dia.3"
Screw Length7/8"
Screw MaterialAlloy Steel
Screw Size5/16"-24
TypeEconomy
Width0.688"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
Stafford Mfg 31L002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6LLP 31L0021/2"3/8"1/8"#4-40EconomySteelBlack OxideAlloy Steel€1.66
RFQ
Stafford Mfg 31L003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6LLQ 31L0035/8"3/8"3/16"#4-40EconomySteelBlack OxideAlloy Steel€1.66
RFQ
Stafford Mfg 31L004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6LLR 31L0040.688"3/8"1/4"#4-40EconomySteelBlack OxideAlloy Steel€1.60
RFQ
Stafford Mfg 31L005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6LLT 31L0050.688"3/8"5/16"#4-40EconomySteelBlack OxideAlloy Steel€1.60
RFQ
Stafford Mfg 31L006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6LLU 31L0067/8"3/8"3/8"#6-32EconomySteelBlack OxideAlloy Steel€1.69
RFQ
Stafford Mfg 31L007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6LLV 31L0070.938"3/8"7/16"#6-32EconomySteelBlack OxideAlloy Steel€1.96
RFQ
Stafford Mfg 31L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6LLW 31L0081 1/8"1/2"1/2"#8-32EconomySteelBlack OxideAlloy Steel€2.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 31L200 Shaft Collar, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel
€11.23 /unit