Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IFP29BK Face Plate, 9 Port, Double Gang, Black | CE6PRM

HUBBELL WIRING DEVICE-KELLEMS IFP29BK Face Plate, 9 Port, Double Gang, Black

Item: CE6PRM Model: IFP29BK
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFace Plate
ColorBlack
ConstructionABS
MaterialNylon
Number Of Ports9
OrientationVertical
SizeStandard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.78
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Details:

    • Face Plate, Rear-Loading

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IFP29BK Face Plate, 9 Port, Double Gang, Black
€18.92 /unit