Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HPMS03145 Straight Plug, Male, With 45 Feet Cable, 3 Pole | CE6VHE

HUBBELL WIRING DEVICE-KELLEMS HPMS03145 Straight Plug, Male, With 45 Feet Cable, 3 Pole

Item: CE6VHE Model: HPMS03145
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.99"
Jacket TypeSEOOW
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)17.78

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeConductor TypeTemp. RangeColorJacket MaterialMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HPMS05112 Straight Plug, Male, With 12 Feet Cable, 5 Pole | AD6ZVN 4CW25 HPMS0511250.99"SEOOWCopper-20°C to +105°CBlackPVC--
RFQ
HUBBELL WIRING DEVICE-KELLEMS HPMS02101 Straight Plug, Male, With 1 Feet Cable, 2 Pole | CE6VGJ HPMS0210120.99"SEOOWCopper-20°C to +105°CBlack--€30.00
HUBBELL WIRING DEVICE-KELLEMS HPMS02103 Straight Plug, Male, With 3 Feet Cable, 2 Pole | CE6VGK HPMS0210320.99"SEOOWCopper-20°C to +105°CBlack--€35.16
HUBBELL WIRING DEVICE-KELLEMS HPMS02106 Straight Plug, Male, With 6 Feet Cable, 2 Pole | CE6VGL HPMS0210620.99"SEOOWCopper-20°C to +105°CBlack---
RFQ
HUBBELL WIRING DEVICE-KELLEMS HPMS02109 Straight Plug, Male, With 9 Feet Cable, 2 Pole | CE6VGM HPMS0210920.99"SEOOWCopper-20°C to +105°CBlack--€50.50
HUBBELL WIRING DEVICE-KELLEMS HPMS02120 Straight Plug, Male, With 20 Feet Cable, 2 Pole | CE6VGN HPMS0212020.99"SEOOWCopper-20°C to +105°CBlack--€77.98
HUBBELL WIRING DEVICE-KELLEMS HPMS02125 Straight Plug, Male, With 25 Feet Cable, 2 Pole | CE6VGP HPMS0212520.99"SEOOWCopper-20°C to +105°CBlack--€86.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HPMS03145 Straight Plug, Male, With 45 Feet Cable, 3 Pole
€175.02 /unit