Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HJMS04350 Jumper Cable, 4 Pole, Length 50 Feet | CE6UZD

HUBBELL WIRING DEVICE-KELLEMS HJMS04350 Jumper Cable, 4 Pole, Length 50 Feet

Item: CE6UZD Model: HJMS04350
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJumper Cable
ColorBlack
Conductor TypeCopper
Diameter0.99"
Number Of Conductors4
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 1.125

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HJMS04350 Jumper Cable, 4 Pole, Length 50 Feet
€267.14 /unit