Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HC5EW20 Patch Cord, Cat 5E, Slim, 20 Ft Length, White | CE6PCK

HUBBELL WIRING DEVICE-KELLEMS HC5EW20 Patch Cord, Cat 5E, Slim, 20 Ft Length, White

Item: CE6PCK Model: HC5EW20
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Attenuation0.1 dBA
ColorWhite
Cord Length20 ft.
Outside Dia.0.218"
Wire Size#24 AWG

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.03
Ship length (cm)30.48
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • Copper Solution, Speed Gain Patch Cord

Product Variants

ProductModelAttenuationColorCord LengthOutside Dia.Wire SizeNumber Of ConductorsMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HC5EB01 Patch Cord, Cat5E, Slim, Blue, 1 Ft | CE6NZK HC5EB010.1 dBABlue1"0.218"#24 AWG--€13.17
HUBBELL WIRING DEVICE-KELLEMS HC5EB25 Patch Cord, Cat5E, Slim, Blue, 25 Ft | CE6NZT HC5EB250.1 dBABlue25 ft.0.218"#24 AWG--€37.18
HUBBELL WIRING DEVICE-KELLEMS HC5EBK01 Patch Cord, Cat 5E, Slim, 1 Ft Length, Black | CE6NZU HC5EBK010.1 dBABlack1"0.218"#24 AWG--€12.64
HUBBELL WIRING DEVICE-KELLEMS HC5EBK25 Patch Cord, Cat5E, Slim, Black, 25 Ft | CE6PAB HC5EBK250.1 dBABlack25 ft.0.218"#24 AWG--€40.67
HUBBELL WIRING DEVICE-KELLEMS HC5EGN01 Patch Cord, Cat 5E, Slim, 1 Ft Length, Green | CE6PAC HC5EGN010.1 dBAGreen1"0.218"#24 AWG--€13.94
HUBBELL WIRING DEVICE-KELLEMS HC5EGN05 Patch Cord, Cat5E, Slim, Green, 5 Ft | CE6PAD HC5EGN050.1 dBAGreen5 ft.0.218"#24 AWG--€17.95
RFQ
HUBBELL WIRING DEVICE-KELLEMS HC5EGN07 Patch Cord, Cat5E, Slim, Green, 7 Ft | CE6PAE HC5EGN070.1 dBAGreen7 ft.0.218"#24 AWG--€18.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HC5EW20 Patch Cord, Cat 5E, Slim, 20 Ft Length, White
€33.57 /unit