Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NWL8 Nut Insert Aluminium 8-32 0.375 Inch Length - Pack Of 100 | AE4XYH

APPROVED VENDOR U64070.016.0001 Nut Insert, 8-32 Thread Size, Alu, 0.356 In Lg., 0.246 In Body Dia., 1/4 In Hole Size, 100 Pk

Item: AE4XYH Model: U64070.016.0001Cross Ref: 5NWL8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Insert
Body Dia.0.246"
Drill SizeG
FinishPlain
Grip Size0.094"
Head Dia.0.282"
Hole Size1/4"
Length0.356"
MaterialAluminum
System Of MeasurementImperial
Thread Size#8-32
Drill Bit SizeG
Flange Diameter0.282"
Insert Diameter1/4"
Maximum Hole Diameter0.261"
Minimum Material Thickness0.094"
Overall Length23/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
HS code7616109030
Country of OriginCN

Product Variants

ProductModelDrill SizeHead Dia.Thread SizeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 5NWL7 Nut Insert Aluminium 6-32 0.375 Inch Length - Pack Of 100 | AE4XYG U64070.013.0001A1/4"#6-32AluminumPlain100€116.31
APPROVED VENDOR 5NWL9 Nut Insert Aluminium 10-24 0.375 Inch Length - Pack Of 100 | AE4XYJ U64070.019.0001L0.314"#10-24AluminumPlain100€150.19
APPROVED VENDOR 5NWN0 Nut Insert Aluminium 10-32 0.375 Inch Length - Pack Of 100 | AE4XYK U64070.019.0002L0.314"#10-32AluminumPlain100€123.57
APPROVED VENDOR 5NWN1 Nut Insert Aluminium 1/4-20 0.510 Inch Length - Pack Of 50 | AE4XYL U64070.025.000125/64"0.408"1/4"-20AluminumPlain50€80.18
APPROVED VENDOR 5NWN2 Nut Insert Aluminium 5/16-18 0.615 Inch Length - Pack Of 25 | AE4XYM U64070.031.000133/64"0.537"5/16"-18AluminumPlain25€38.90
APPROVED VENDOR 5NWN3 Nut Insert Aluminium 3/8-16 0.740 Inch Length - Pack Of 25 | AE4XYN U64070.037.000137/64"3/5"3/8"-16AluminumPlain25€38.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U64070.016.0001 Nut Insert, 8-32 Thread Size, Alu, 0.356 In Lg., 0.246 In Body Dia., 1/4 In Hole Size, 100 Pk
€140.80 /unit