Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBMS10503 Receptacle, Straight, Male, 8 A, 10 Pole | CE6UNF

HUBBELL WIRING DEVICE-KELLEMS HBMS10503 Receptacle, Straight, Male, 8 A, 10 Pole

Item: CE6UNF Model: HBMS10503
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps8A
Conductor Size#16 AWG
Conductor TypeCopper
ConstructionMetallic Shell
MaterialComposite
Number Of Conductors10
Number Of Poles10
Voltage600V
Wattage4800 W

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBMS10503 Receptacle, Straight, Male, 8 A, 10 Pole
€135.93 /unit