Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLVP3385 Hazardous Location Pin And Sleeve Plug, 2 Pole, 600 VAC, 30 A | CE6TMC

HUBBELL WIRING DEVICE-KELLEMS HBLVP3385 Hazardous Location Pin And Sleeve Plug, 2 Pole, 600 VAC, 30 A

Item: CE6TMC Model: HBLVP3385
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€691.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Pin and Sleeve Plug
Amps30A
Cord TypePortable
Exposure ConditionsHazardous And Classified Environment
MaterialStainless Steel
Mounting StyleCord
Phase1
Wattage18000 W
Wire Size12 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.7875
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLVP3385 Hazardous Location Pin And Sleeve Plug, 2 Pole, 600 VAC, 30 A
€691.43 /unit