HUBBELL WIRING DEVICE-KELLEMS HBLS560B5W Iec Pin And Sleeve Inlet, 60 A, 347 - 600 VAC, 4 Pole | BD3XAK

HUBBELL WIRING DEVICE-KELLEMS HBLS560B5W Iec Pin And Sleeve Inlet, 60 A, 347 - 600 VAC, 4 Pole

Item: BD3XAK Model: HBLS560B5W
Limited Availability
€595.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Inlet
Amps60A
ColorBlack
Number Of Poles4.0
Number Of Wires5

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLS560B5W Iec Pin And Sleeve Inlet, 60 A, 347 - 600 VAC, 4 Pole
€595.88 /unit