Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1BK Portable Outlet Box, 1-Gang, Front And Back, Black, Non-Metallic | CE6TFA

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1BK Portable Outlet Box, 1-Gang, Front And Back, Black, Non-Metallic

Item: CE6TFA Model: HBLPOB1BK
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Outlet Box
ColorBlack, Gray
Height3.18"
Length5.38"
Width4 1/5"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.08
Ship length (cm)13.67
Ship width (cm)10.67
Country of OriginUS

Product Details:

    • Furnished With Blank Plate

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1BK Portable Outlet Box, 1-Gang, Front And Back, Black, Non-Metallic
€104.83 /unit