Flat Shipping

Flat Shipping at €24.99 + VAT

DAP 14090 Hydraulic Cement, Quick Plug, Cement, 10 lb Container Size, Pail, Gray | CR2WGD

DAP 7079814090 14090 Hydraulic Cement, Quick Plug, Cement, 10 lb Container Size, Pail, Gray

Item: CR2WGD Model: 7079814090Cross Ref: 10L517 / 14090
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationConcrete And Masonry Repair
Base MaterialCement
ColorGray
Container Size10 lbs.
Container TypePail
Flash PointGreater Than 200°F
For Use On Surface MaterialConcrete, Masonry
Full Cure Time4 weeks
Maximum Setting Time5 min.
Mfr. SeriesQUICK PLUG
Voc Content0 g/L
Working Time3 min.
Product FormPowder
SeriesQuick Plug
StandardsSARA TITLE III
Voc Content Weight Percentage0%

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)20.96
Ship length (cm)41.91
Ship width (cm)41.91
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeColorFor Use On Surface MaterialFull Cure TimeApplicationWorking TimeBase MaterialPrice
DAP 14086 Hydraulic Cement, Quick Plug, Cement, 5 lb Container Size, Box, Gray | CR2WGC 70798140865 lbs.BoxGrayConcrete, Masonry4 weeksConcrete And Masonry Repair3 min.Cement€7.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAP 7079814090 14090 Hydraulic Cement, Quick Plug, Cement, 10 lb Container Size, Pail, Gray
€43.98 /unit