HUBBELL WIRING DEVICE-KELLEMS HBL77CM74WO Weatherproof Cover, 1-Gang, Standard Size, Polycarbonate, Yellow | AC8QEQ 3D280

HUBBELL WIRING DEVICE-KELLEMS HBL77CM74WO Weatherproof Cover, 1-Gang, Standard Size, Polycarbonate, Yellow

Item: AC8QEQ Model: HBL77CM74WOCross Ref: 3D280
In Stock

Get it by Friday, Jun 13

€93.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ConstructionMolded
Height3 7/25"
Length4 14/25"
MaterialMolded
MountingVertical
Number Of Gangs1
Number Of Outlets1
Width2.43"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.33
Ship length (cm)11.58
Ship width (cm)6.17
HS code8538908080
Country of OriginUS

Product Details:

    • For 50A Twist-Lock Receptacle

Product Variants

ProductModelColorHeightMounting OrientationMounting BoxCover MaterialConstructionMountingMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1750 Weatherproof Cover, 1-Gang, For Presswitch, Standard Size, Gray, Silicone | AC8PVD 3D012 HBL1750Gray----MoldedVerticalMolded€48.06
HUBBELL WIRING DEVICE-KELLEMS HBL52CM21 Weatherproof Cover, Yellow Thermoplastic, Corrosion Resistant | AC8QBL 3D194 HBL52CM21Yellow1.09"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€71.90
HUBBELL WIRING DEVICE-KELLEMS HBL7424WO Weatherproof Cover, 1-Gang, 1.70 Inch Opening, Gray, Polycarbonate | AC8QDL 3D250 HBL7424WOGray4.562"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€95.17
HUBBELL WIRING DEVICE-KELLEMS WP1 Weatherproof Cover, 1-Gang | AC8QJK 3D463 WP1Gray1.09"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€67.42
HUBBELL WIRING DEVICE-KELLEMS WP2 Weatherproof Cover, 1-Gang, Standard Size, Reinforced Thermoplastic Polyester | AC8QJL 3D464 WP2Gray2 21/25"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€67.42
HUBBELL WIRING DEVICE-KELLEMS RW51020 Weatherproof Cover, 1-Gang, Duplex Opening, Horizontal, Gray | BC8JZP RW51020Gray----CastStandard Box MountCast Zinc€22.53
HUBBELL WIRING DEVICE-KELLEMS RW51810 Weatherproof Cover, 1-Gang, Duplex Opening, Horizontal, Gray | BC9XPY RW51810Gray2 3/4"HorizontalSingle Gang-CastStandard Box MountCast Zinc€20.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL77CM74WO Weatherproof Cover, 1-Gang, Standard Size, Polycarbonate, Yellow
€93.16 /unit