Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL7424WO Weatherproof Cover, 1-Gang, 1.70 Inch Opening, Gray, Polycarbonate | AC8QDL 3D250

HUBBELL WIRING DEVICE-KELLEMS HBL7424WO Weatherproof Cover, 1-Gang, 1.70 Inch Opening, Gray, Polycarbonate

Item: AC8QDL Model: HBL7424WOCross Ref: 3D250
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€105.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ColorGray
ConstructionMolded
Cover MaterialThermoplastic
Height4.562"
Lid StyleSelf Closing
MaterialMolded
MountingVertical
Mounting BoxFS Or FD Weatherproof Boxes
Mounting OrientationVertical
Number Of Gangs1
Number Of Outlets1
TypeDevice
Width2.844"
Gasket MaterialNeoprene
IncludesMounting Screws
Nema Enclosure RatingNo Enclosure
Overall Height4 9/16"
Overall Width2 7/8"
Self Closing LidIncludes Self Closing Lids
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)11.59
Ship length (cm)12.7
Ship width (cm)7.22
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorHeightMounting OrientationMounting BoxCover MaterialConstructionMountingMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1750 Weatherproof Cover, 1-Gang, For Presswitch, Standard Size, Gray, Silicone | AC8PVD 3D012 HBL1750Gray----MoldedVerticalMolded€48.06
HUBBELL WIRING DEVICE-KELLEMS HBL52CM21 Weatherproof Cover, Yellow Thermoplastic, Corrosion Resistant | AC8QBL 3D194 HBL52CM21Yellow1.09"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€71.90
HUBBELL WIRING DEVICE-KELLEMS HBL77CM74WO Weatherproof Cover, 1-Gang, Standard Size, Polycarbonate, Yellow | AC8QEQ 3D280 HBL77CM74WO-3 7/25"---MoldedVerticalMolded€93.16
HUBBELL WIRING DEVICE-KELLEMS WP1 Weatherproof Cover, 1-Gang | AC8QJK 3D463 WP1Gray1.09"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€67.42
HUBBELL WIRING DEVICE-KELLEMS WP2 Weatherproof Cover, 1-Gang, Standard Size, Reinforced Thermoplastic Polyester | AC8QJL 3D464 WP2Gray2 21/25"VerticalFS Or FD Weatherproof BoxesThermoplasticMoldedVerticalMolded€67.42
HUBBELL WIRING DEVICE-KELLEMS RW51020 Weatherproof Cover, 1-Gang, Duplex Opening, Horizontal, Gray | BC8JZP RW51020Gray----CastStandard Box MountCast Zinc€22.53
HUBBELL WIRING DEVICE-KELLEMS RW51810 Weatherproof Cover, 1-Gang, Duplex Opening, Horizontal, Gray | BC9XPY RW51810Gray2 3/4"HorizontalSingle Gang-CastStandard Box MountCast Zinc€20.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL7424WO Weatherproof Cover, 1-Gang, 1.70 Inch Opening, Gray, Polycarbonate
€105.74 /unit