Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL5679C Straight Receptacle, 15A 250V, 6-15R, White, 1 Pk | BC8CKB

HUBBELL WIRING DEVICE-KELLEMS HBL5679C Flanged Receptacle, Industrial, Single, Panel Mount, 15A, 250V AC

Item: BC8CKB Model: HBL5679CCross Ref: 24X844
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Receptacle
Amps15A
ColorWhite
ConnectivityScrew Terminals
Height2 14/25"
Length1 18/25"
Max. Hp1 1/2 hp
Nema RatingNEMA 6-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage250V
Wattage3750 W
Width2 14/25"
Wire Size18 AWG to 10 AWG
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating15A
Flange Diameter2.6"
Flange Height1.7"
Flange MaterialNylon
Flange ShapeRound
GfciNo
GradeFederal Specification
GroundingGrounded
Horsepower Rating1 1/2 hp
Housing ColorWhite
Housing MaterialNylon
IncludesMounting Hardware, Weatherproof Lift Cover
Includes Mounting HardwareYes
Maximum Operating Temperature167°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size18 AWG
Mount Hole Center-to-center Width2.2"
Mount TypeFlush
Mounting LocationPanel
Nema Enclosure Rating1
Nema Receptacle ConfigurationNEMA 6-15R
Number Of Gangs1
Overall Depth2.6"
PolarizedYes
Receptacle TypeSingle
Special ResistanceImpact Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, NEMA WD-6, UL E2186
Surge ProtectionNo
Ul 94 Flammability RatingV-2
Voltage Rating250V AC
Wire Connection LocationBack
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.5
Ship length (cm)4.37
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelWire SizeColorNema RatingConnectivityWattageHeightVoltageAmpsPrice
HUBBELL WIRING DEVICE-KELLEMS HBL7596N Flanged Receptacle, 15A, 125VAC, 2-Pole, 3-Wire Grounding | AC8QEG 3D271 HBL7596N18 AWG to 14 AWGBlackNEMA ML-2RScrew Terminals1875 W23/25"125V15A€30.00
HUBBELL WIRING DEVICE-KELLEMS HBL5379C Straight Blade Receptacle, 2-P 3-W Grounding, 20A 125V, 5-20R, Stainless, 1 Pk | AC8VEC 3DZP6 HBL5379C18 AWG to 12 AWGWhiteNEMA 5-20RBack Wired2500 W1.71"125V AC20A€40.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL5679C Flanged Receptacle, Industrial, Single, Panel Mount, 15A, 250V AC
€60.36 /unit