HUBBELL WIRING DEVICE-KELLEMS HBL560B6WP Iec Pin And Sleeve Inlet, Male, 60 - 63 A, 4 Pole, Red | BD3VYJ

HUBBELL WIRING DEVICE-KELLEMS HBL560B6WP Iec Pin And Sleeve Inlet, Male, 60 - 63 A, 4 Pole, Red

Item: BD3VYJ Model: HBL560B6WP
Limited Availability
€865.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Inlet
ColorRed
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleScrew
Number Of Conductors5
Number Of Poles4.0
Number Of Wires5
PhaseMulti
Temperature Range-40°C to +75°C
Wire Size8 AWG to 2 AWG

Shipping Info:

Ship height (cm)12.19
Ship length (cm)16
Ship width (cm)14.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL560B6WP Iec Pin And Sleeve Inlet, Male, 60 - 63 A, 4 Pole, Red
€865.54 /unit