Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN CHM3DU Fuse Holder 30 Amp 600AC 3P | AA4ZRX 13M225

BUSSMANN CHM3DU Fuse Holder 30 Amp 600AC 3P

Item: AA4ZRX Model: CHM3DUCross Ref: 13M225
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Ac Voltage Rating600V AC
Amp Range1-30A
Blown Fuse IndicatorNo
Compatible Fuse SeriesCHM Series
Connector TypeClamp Lug, Spade Lug
Dc Voltage600V DC
Depth2.434"
Fits Fuse TypeMidget
Fuse Block DesignTouch Safe
Fuse Current0-30A
Fuse Dia.0.406"
Fuse Holder CodeD
Fuse Length1 1/2"
Fuse Overall Diameter13/32"
Fuse Overall Length2 11/25"
Fuse TypeMidget
Fuse Ul ClassMidget
Height2.06"
Indicating / NonindicatingNon Indicating
MaterialThermoplastic
Max. Voltage600V
Mounting TypeDIN Rail
Number Of Poles3
Visual IndicationNon Indicating
Voltage600V AC/DC
Wire Size#4 to #18
Body MaterialThermoplastic
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block StyleNonrejection
Length2.44"
Mounting StyleDIN Rail
StandardsUL LISTED
Voltage Rating600V AC/DC
Width2.06"
Wire Range18 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.59
Ship length (cm)7.62
Ship width (cm)6.35
HS code8536908085
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CHM3DU Fuse Holder 30 Amp 600AC 3P
€176.87 /unit