Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL52CM80C Male Plug, Straight, 2-P 3- W Grounding, 5A 125V, 5-15P, Yellow, 1 Pk | AC8QMY 3D877

HUBBELL WIRING DEVICE-KELLEMS HBL52CM80C Male Plug, Straight, 2-P 3- W Grounding, 5A 125V, 5-15P, Yellow, 1 Pk

Item: AC8QMY Model: HBL52CM80CCross Ref: 3D877
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Blade Plug
Amps15A
AntimicrobialNo
ColorYellow
Cord Size0.23" to 0.72"
GradeGrade Industrial
Height1 24/25"
Length1 13/25"
MaterialPolycarbonate
Max. Hp1/2 hp
Nema RatingNEMA 5-15P
Phase1
Voltage125V AC
Width1 13/25"
Wire Size18 AWG to 10 AWG
Wiring TypeStandard
Body Length1.52"
Connection OrientationStraight
Current Rating15A
For Maximum Cable Diameter0.72"
For Minimum Cable Diameter0.23"
GroundingGrounded
Horsepower Rating1/2 hp
Housing ColorYellow
Housing MaterialPolycarbonate
Insulation MaterialNylon
Ip RatingIP20
Maximum Operating Temperature167°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size18 AWG
Nema Plug Configuration5-15P
Number Of Blades3
Number Of Poles2
Outside Diameter1.52"
PolarizedYes
Resistance PropertiesChemical Resistant, Corrosion Resistant, Impact Resistant
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 280, NEMA WD-6, UL 498 FILE E1706
Ul 94 Flammability RatingHB
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.98
Ship length (cm)3.86
Ship width (cm)3.86
HS code8536698000
Country of OriginUS

Product Variants

ProductModelColorGradeMaterialCord SizeVoltageAmpsNumber Of PolesAntimicrobialPrice
HUBBELL WIRING DEVICE-KELLEMS HBLTT30P | BD4KDY HBLTT30P--------€39.90
HUBBELL WIRING DEVICE-KELLEMS 515P 15A Commercial Grade Straight Blade Plug, Black, NEMA Configuration 5-15P | CD2LFN 49YK49 515PBlackCommercialNylon0.245" to 0655"125V AC-2No€20.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL52CM80C Male Plug, Straight, 2-P 3- W Grounding, 5A 125V, 5-15P, Yellow, 1 Pk
€58.34 /unit