Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 100132 Air Cylinder Air 3-1/2 Inch Bore Clevis | AG9PHT 21DH75

VELVAC 100132 Air Cylinder Air 3-1/2 Inch Bore Clevis

Item: AG9PHT Model: 100132Cross Ref: 21DH75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.3 1/2"
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesPush/Pull
FinishBrushed
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonMagnetic Piston
Max. Load769.5 lbs.
Max. Pressure100 psi
Min. Temp.-60°F
Mounting TypeClevis Bracket
Piston FinishBuna N Emralon Coated
Piston Rod MaterialMetal
Pivot Hole Dia.1/2"
Port TypeNPTF
Rod Dia.5/8"
Rod Thread Length1 3/4"
Rod Thread Size5/8"-18
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke8 17/25"
System Of MeasurementInch
Tie Rod MaterialMetal
Tube MaterialAluminum
Bore Diameter3 1/2"
Cushion TypeNone
Extended Length24 1/4"
Maximum Operating Pressure120 psi
Maximum Operating Temperature185°F
Minimum Operating Pressure10 psi
Minimum Operating Temperature-20°F
MountingClevis
Piston MaterialBuna-N
Repairable CylinderNon-Repairable
Retracted Length15 5/8"
Rod Diameter5/8"
Stroke Length8 11/16"

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)42.67
Ship length (cm)11.68
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelBore Dia.StrokeMax. LoadBody MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
VELVAC 100122 Air Cylinder Air 2-1/2 Inch Bore Clevis | AG9PHL 21DH69 1001222 1/2"4"386 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€181.61
VELVAC 100123 Air Cylinder Air 2-1/2 Inch Bore Clevis | AG9PHM 21DH70 1001232 1/2"6"386 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€183.01
VELVAC 100124 Air Cylinder Air 2-1/2 Inch Bore Clevis | AG9PHN 21DH71 1001242 1/2"8"386 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€188.03
VELVAC 100131 Air Cylinder Air 3-1/2 Inch Bore Clevis | AG9PHR 21DH74 1001313 1/2"6 17/25"769.5 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€274.01
VELVAC 100136 Air Cylinder Air 3-1/2 Inch Bore Clevis | AG9PHU 21DH76 1001363 1/2"8 17/25"769.5 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€289.79
VELVAC 100137 Air Cylinder Air 3-1/2 Inch Bore Clevis | AG9PHV 21DH77 1001373 1/2"8 17/25"769.5 lbs.AluminumMagnetic PistonClevis Bracket100 psiDouble Acting€250.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 100132 Air Cylinder Air 3-1/2 Inch Bore Clevis
€322.64 /unit