Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL503NM Flanged Inlet 125v 50a 2p 3w | AD7ARY 4D352

HUBBELL WIRING DEVICE-KELLEMS HBL503NM Flanged Inlet 125v 50a 2p 3w

Item: AD7ARY Model: HBL503NMCross Ref: 4D352
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€298.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Inlet
Amps50A
ColorWhite
GradeGrade Marine
MaterialCentrex Non Metallic
Mounting TypeFlush
Nema ConfigurationNon-NEMA
Nema RatingNEMA 12, NEMA 4X
Number Of Poles2
Number Of Wires3
Phase1
TypeNon Shrouded
Wire TypeStandard
Current Rating50A
Housing ColorWhite
Mount TypeFlush
Nema Enclosure RatingNEMA 4X, NEMA 12
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.57
Ship length (cm)9.4
Ship width (cm)6.6
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Cover

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresColorTypeMaterialAmpsWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS HBL45985CL Flanged Inlet, 20A, 3-Phase, 120/208VAC, 4-Pole, 5-Wire Grounding, White | AC8QME 3D790 HBL45985CL345BlackNon ShroudedNylon20A14 AWG to 10 AWG€199.32
HUBBELL WIRING DEVICE-KELLEMS HBL303SS Flanged Inlet 125v 30a L5-30p 2p 3w 1ph | AC8QPC 3D954 HBL303SS123MetallicNon ShroudedMetallic--€264.67
HUBBELL WIRING DEVICE-KELLEMS HBL504SS Flanged Inlet 250v 50a 3p 4w 1ph | AC8QPV 3D982 HBL504SS134MetallicNon ShroudedStainless Steel50A-€456.18
HUBBELL WIRING DEVICE-KELLEMS HBL504NM Flanged Inlet 250v 50a 3p 4w 1ph | AD7ARZ 4D353 HBL504NM134WhiteNon ShroudedCentrex Non Metallic50A-€270.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL503NM Flanged Inlet 125v 50a 2p 3w
€298.57 /unit