Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BYCS1080E1LGA Butterfly Valve 8 Inch Lever Handle | AB8QUJ 26X020

HAYWARD BYCS1080E1LGA Butterfly Valve 8 Inch Lever Handle

Item: AB8QUJ Model: BYCS1080E1LGACross Ref: 26X020
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€705.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialPVC
Bolt Circle Dia.11 3/4"
Disc MaterialPVC
Handle TypeLever
Liner MaterialEPDM
Max. Water Pressure100 psi
Number Of Bolt Holes8
Pipe Size8"
StyleWafer
Temp. Range+40°F to +140°F
3-a ComplianceNot Rated
Connection TypeWafer
Disc AlignmentConcentric
Handle - LockingLocking
Handle Length12.6"
Max. Pressure (steam)Not Rated
O-ring MaterialEPDM
StandardsASTM D 1784, ISO 5211
Vacuum Service RatingNot Rated
Valve SeriesBYCS

Shipping Info:

Ship weight (kg) 9.135
Ship height (cm)45.72
Ship length (cm)34.29
Ship width (cm)18.29
HS code8481805090
Country of OriginCN

Product Variants

ProductModelPipe SizeHandle TypeNumber Of Bolt HolesBolt Circle Dia.StyleBody MaterialTemp. RangeLiner MaterialPrice
HAYWARD BYCS1020E1LGA Butterfly Valve 2 Inch Lever Handle | AB8QUC 26X014 BYCS1020E1LGA2"Lever44 3/4"WaferPVC+40°F to +140°FEPDM€219.18
HAYWARD BYCS1025E1LGA Butterfly Valve 2-1/2 Inch Lever Handle | AB8QUD 26X015 BYCS1025E1LGA2 1/2"Lever45 1/2"WaferPVC+40°F to +140°FEPDM€216.49
HAYWARD BYCS1030E1LGA Butterfly Valve 3 Inch Lever Handle | AB8QUE 26X016 BYCS1030E1LGA3"Lever4-WaferPVC+40°F to +140°FEPDM€247.17
HAYWARD BYCS1040E1LGA Butterfly Valve 4 Inch Lever Handle | AB8QUF 26X017 BYCS1040E1LGA4"Lever87 1/2"WaferPVC+40°F to +140°FEPDM€268.61
HAYWARD BYCS1050E1LGA Butterfly Valve 5 Inch Lever Handle | AB8QUG 26X018 BYCS1050E1LGA5"Lever88 1/2"WaferPVC+40°F to +140°FEPDM€374.31
HAYWARD BYCS1060E1LGA Butterfly Valve 6 Inch Lever Handle | AB8QUH 26X019 BYCS1060E1LGA6"Lever89 1/2"WaferPVC+40°F to +140°FEPDM€420.04
HAYWARD BYCS1020E1GGA Butterfly Valve 2 Inch Gear Handle | AB8QUK 26X021 BYCS1020E1GGA2"Gear44 3/4"WaferPVC+40°F to +140°FEPDM€664.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYCS1080E1LGA Butterfly Valve 8 Inch Lever Handle
€705.33 /unit