Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL4716C Flanged Inlet, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, White | AC8QAU 3D170

HUBBELL WIRING DEVICE-KELLEMS HBL4716C Flanged Inlet, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, White

Item: AC8QAU Model: HBL4716CCross Ref: 3D170
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Inlet
Amps15A
ColorWhite
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height1 18/25"
InsulationInsulated Body
Length2 14/25"
MaterialNylon
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA L5-15P
Number Of Poles2
Number Of Wires3
Phase1
TypeNon Shrouded
Voltage125V
Wattage1875 W
Width2 14/25"
Wire Size18 AWG to 10 AWG
Wire TypeStandard
Blade MaterialBrass
Connection OrientationStraight
Current Rating15A
Face Diameter1.69"
Face Plate Width0.06"
FeaturesAccepts Slotted, Phillips, and Robertson Head Drivers
Flange Diameter2.19"
Flange TypeFlanged
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Horsepower Rating1/2 hp
Housing ColorWhite
Housing MaterialNylon
IncludesMounting Screws
Includes Mounting HardwareYes
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size18 AWG
Mount TypeFlush
Nema Enclosure RatingNEMA 4X, NEMA 12
Nema Plug ConfigurationL5-15P
Number Of Blades3
Overall Depth1.719"
Resistance PropertiesImpact Resistant, Moisture Resistant
ShroudedNo
StandardsCSA C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.37
Ship length (cm)6.5
Ship width (cm)6.5
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Cover

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresColorTypeMaterialAmpsWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS HBL45985CL Flanged Inlet, 20A, 3-Phase, 120/208VAC, 4-Pole, 5-Wire Grounding, White | AC8QME 3D790 HBL45985CL345BlackNon ShroudedNylon20A14 AWG to 10 AWG€199.32
HUBBELL WIRING DEVICE-KELLEMS HBL303SS Flanged Inlet 125v 30a L5-30p 2p 3w 1ph | AC8QPC 3D954 HBL303SS123MetallicNon ShroudedMetallic--€264.67
HUBBELL WIRING DEVICE-KELLEMS HBL504SS Flanged Inlet 250v 50a 3p 4w 1ph | AC8QPV 3D982 HBL504SS134MetallicNon ShroudedStainless Steel50A-€456.18
HUBBELL WIRING DEVICE-KELLEMS HBL503NM Flanged Inlet 125v 50a 2p 3w | AD7ARY 4D352 HBL503NM123WhiteNon ShroudedCentrex Non Metallic50A-€268.71
HUBBELL WIRING DEVICE-KELLEMS HBL504NM Flanged Inlet 250v 50a 3p 4w 1ph | AD7ARZ 4D353 HBL504NM134WhiteNon ShroudedCentrex Non Metallic50A-€270.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4716C Flanged Inlet, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, White
€45.12 /unit