HUBBELL WIRING DEVICE-KELLEMS HBL3100C6WP Iec Pin And Sleeve Connector, Female, 100 /125 A, 250 VAC | BD4FKL

HUBBELL WIRING DEVICE-KELLEMS HBL3100C6WP Iec Pin And Sleeve Connector, Female, 100 /125 A, 250 VAC

Item: BD4FKL Model: HBL3100C6WP
Limited Availability
€848.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Connector
ColorBlue
Cord TypePortable
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleCord
Number Of Conductors3
Number Of Poles3.0
Number Of Wires4
Phase1
Wire Size#2 AWG to #1/0 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL3100C6WP Iec Pin And Sleeve Connector, Female, 100 /125 A, 250 VAC
€848.23 /unit