Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT TK555TLYLG000100 Encapsulated Suit, Tychem 10000, Rear, Taped Seam, Yellow | CP3WTH

DUPONT TK555TLYLG000100 Encapsulated Suit, Tychem 10000, Rear, Taped Seam, Yellow

Item: CP3WTH Model: TK555TLYLG000100Cross Ref: 1XJB7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,857.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncapsulated Suit
Closure FeaturesDouble Storm Flap, Hook-And-Loop
ColorYellow
Entry LocationRear
Epa LevelA
Face Shield StyleWide
Glove MaterialButyl
MaterialTychem
Seam StyleTaped
SizeL
StyleWide Face Shield, Attached Inner, Outer Gloves
TypeFully Encapsulated Suit
Attached Glove MaterialButyl Rubber
Epa Protection LevelA
FeaturesVapor Tight Zipper
Suit Air SupplySCBA
Suit Back StyleExpanded
Suit TypeProtective

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEntry LocationColorSizeFace Shield StyleEpa LevelAttached Glove StyleSeam StyleMaterialPkg. Qty.Price
DUPONT RC550TTN2X00017C Encapsulated Suit, Front, Taped Seam, Tan, 2Xl | CP3WRP RC550TTN2X00017CFrontTan2XL-A-Taped-1€4,740.72
DUPONT RC550TTNXL00017S Encapsulated Suit, Front, Taped Seam, Tan, Xl | CP3WRQ RC550TTNXL00017SFrontTanXL-A-Taped-1€3,630.08
DUPONT TK554TLYMD00015C Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRR TK554TLYMD00015CFrontYellowMWideA-TapedTychem1€1,769.04
DUPONT TK554TLYLG000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRT TK554TLYLG000100FrontYellowLWideA-TapedTychem1€1,992.73
DUPONT TK554TLYMD000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRU TK554TLYMD000100FrontYellowMWideA-TapedTychem1€1,992.73
DUPONT TK612TLYLG000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRV TK612TLYLG000100FrontYellowLWideA-TapedTychem1€2,611.83
DUPONT TK554TLY2X000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow, 2Xl | CP3WRW TK554TLY2X000100FrontYellow2XLWideA-TapedTychem1€2,059.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TK555TLYLG000100 Encapsulated Suit, Tychem 10000, Rear, Taped Seam, Yellow
€1,857.19 /unit