Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL28W76BK Plug, 30A, 3 Phase, 480VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black | AH8XQN 39AX09

HUBBELL WIRING DEVICE-KELLEMS HBL28W76BK Plug, 30A, 3 Phase, 480VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black

Item: AH8XQN Model: HBL28W76BKCross Ref: 39AX09
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Locking Plug
Amps30A
AntimicrobialNo
ColorBlack
Cord Size0.375" to 1.125"
GradeGrade Industrial
Height3.94"
Length2.77"
MaterialTPE, Valox
Nema Plug ConfigurationL16-30P
Nema RatingNEMA L16-30P
Number Of Poles3
Number Of Wires4
Phase3
TypeNon Shrouded
Width2.77"
Wire Size12/3, 16/3, 14/4, 18/4, 18/5, 8/3, 8/4, 10/5
Wiring TypeStandard

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)10.01
Ship length (cm)7.04
Ship width (cm)7.04
Country of OriginCN

Product Details:

    • Corrosion Resistant : No
    • Special Features: Moisture, Dust and Weather Resistant

Product Variants

ProductModelPhaseNumber Of PolesHeightCord SizeNema Plug ConfigurationHpMaterialTypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL24W47A Plug, 15A, 125VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XLZ 39AW26 HBL24W47A123.21"0.3" to 0.625"L5-15P1/2 hpTPE, ValoxNon Shrouded€44.25
HUBBELL WIRING DEVICE-KELLEMS HBL24W49 Plug, 15A, 250VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMA 39AW27 HBL24W49123.21"0.3" to 0.625"L6-15P1 1/2 hpTPE, ValoxNon Shrouded€52.74
HUBBELL WIRING DEVICE-KELLEMS HBL24W34 Plug, 15A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMB 39AW28 HBL24W34123.21"0.3" to 0.625"L7-15P-TPE, ValoxNon Shrouded€64.35
HUBBELL WIRING DEVICE-KELLEMS HBL26W47 Plug, 20A, 125VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMF 39AW32 HBL26W47123 24/25"0.325" to 0.875"L5-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W48 Plug, 20A, 250VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMG 39AW33 HBL26W48123 24/25"0.325" to 0.875"L6-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W49 Plug, 20A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMH 39AW34 HBL26W49123 24/25"0.325" to 0.875"L7-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W74 Plug, 20A, 125/250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Yellow | AH8XMJ 39AW35 HBL26W74133 24/25"0.325" to 0.875"L14-20P-TPE, ValoxNon Shrouded€116.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL28W76BK Plug, 30A, 3 Phase, 480VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black
€147.26 /unit