Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2740SR Surface Mount Receptacle, One Gang, 30A, 3-Phase, Delta, 600VAC, 3-Pole | AD6ZUA 4CV57

HUBBELL WIRING DEVICE-KELLEMS HBL2740SR Surface Mount Receptacle, One Gang, 30A, 3-Phase, Delta, 600VAC, 3-Pole

Item: AD6ZUA Model: HBL2740SRCross Ref: 4CV57
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Shrouded Receptacle
Amps30A
ColorGray
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height1.71"
Length4 14/25"
MaterialImpact Modified Pbt
MountingScrew Mounting
Mounting TypeSurface
Nema RatingNEMA L17-30R
Number Of Poles3
Operating Temp.-40°C to +85°C
Phase3
TypeShrouded
Voltage600V
Wattage18000 W
Width2 21/25"
Wire Size16 AWG to 8 AWG
Wire TypeStandard

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.34
Ship length (cm)11.58
Ship width (cm)7.21
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2740SR Surface Mount Receptacle, One Gang, 30A, 3-Phase, Delta, 600VAC, 3-Pole
€134.24 /unit