Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2710SW Watertight Receptacle, 30A, 125/250VAC, 3-Pole, 4-Wire Grounding | AD6ZTD 4CV35

HUBBELL WIRING DEVICE-KELLEMS HBL2710SW Watertight Receptacle, 30A, 125/250VAC, 3-Pole, 4-Wire Grounding

Item: AD6ZTD Model: HBL2710SWCross Ref: 4CV35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Shrouded Receptacle
Amps30A
ColorGray
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height2.9"
Length3 3/4"
MaterialImpact Modified Pbt
Max. Hp2 hp
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA l14-30R
Number Of Poles3
Phase1
TypeShrouded
Wattage7500 W
Width3 3/4"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeLocking Flip Up Cover
Current Rating30A
Flange TypeNon Flanged
GroundingGrounded
Horsepower Rating2 hp
Housing ColorGray
Housing MaterialValox
Ip RatingIP69K
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size8 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size16 AWG
Mount TypeFlush
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 12
Nema Receptacle ConfigurationL14-30R
Number Of Gangs1
Number Of Wires4
PolarizedYes
Resistance PropertiesMoisture Resistant, Watertight
ShroudedYes
StandardsCSA CERTIFIED TYPE 4 4X AND TYPE 12, UL LISTED
Ul 94 Flammability RatingV-2
Voltage Rating125/250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.37
Ship length (cm)9.53
Ship width (cm)9.53
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Locking Cover

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2710SW Watertight Receptacle, 30A, 125/250VAC, 3-Pole, 4-Wire Grounding
€238.08 /unit